Menu Search
NVENT HOFFMAN #PSS206HF2

ProLineĀ® Cover, Solid; Semi-flush Screws; EMC; 2000 x 600mm

SKU # 78351011609
RoHS Compliant
View more versions of this product
Material: EMC
Dimensions: 2000 x 600mm
Color: Paint, Polyester Powder (Gray)
Type: Solid Cover
Mounting: Semi-flush Screw
Mounting Position: Side