Menu Search
NVENT HOFFMAN #PCS204

ProLineĀ® Cover, Solid; Semi-flush Screws; Steel; 2000 x 400mm

SKU # 78351025439
RoHS Compliant
View more versions of this product
Dimensions: 2000 x 400mm
Material: Steel
Color: Paint, Polyester Powder (Gray)
Type: Solid Cover
Mounting: Semi-flush Screw
Mounting Position: Front or Back