Menu Search
NVENT HOFFMAN #PSS76

ProLineĀ® Cover, Solid; Semi-flush Screws; Steel; 700 x 600mm

SKU # 78351096110
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Material: Steel
Dimensions: 700 x 600mm
Color: Paint, Polyester Powder (Gray)
Type: Solid Cover
Mounting: Semi-flush Screw
Mounting Position: Side