Menu Search
NVENT HOFFMAN #PCS56F

ProlineĀ® Sloped Top OI Enclosure Cover Upper Front Opening Light Gray

SKU # 78351036579
Type: Sloped Top OI Enclosure Cover
Application: Upper Front Opening
Dimensions: HxW: 19.93 x 23.3 in.
Material: Stainless Steel, 16 Gauge, Type 304
Color: Light Gray