Menu Search
NVENT HOFFMAN #PT610B

Top Solid Panel, 23.62 in. H x 39.37 in. W, Steel, Black

SKU # 78351015365 Manufacturer Series: Series DPC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Top Solid Panel
Application: ProLine Type 12 Voice/Data and Server Cabinet
Dimensions: HxW: 23.62 x 39.37 in.
Material: Steel
Color: Black

Robustly built and sealed for use in wet, dusty or hot environments, ProLine Type 12 Cabinets have optional cutouts to air condition voice/data equipment and servers.