Menu Search
ABB INSTALLATION PRODUCTS #RB44

Thomas and BettsĀ® Crimp-On Pigtail 600V Steel - Nylon

SKU # 78621080430 Manufacturer Series: RP
Connector Type: Crimp-On Pigtail
Construction: Steel
Insulation: Nylon
Wire Type: CU
Wire Comb Min: 2 #18
Wire Comb Max: 2 #16
Voltage: 600V
Package Quantity: 100