Menu Search
ABB INSTALLATION PRODUCTS #TN14-WJ-XV

Thomas and BettsĀ® Crimp-On Pigtail 600V Steel - Nylon

SKU # 72849414433 Manufacturer Series: Catamount
Connector Type: Crimp-On Pigtail
Construction: Steel
Insulation: Nylon
Wire Type: CU
Wire Comb Min: 2 #16
Wire Comb Max: 2 #14
Voltage: 600V
Package Quantity: 15