Menu Search
BUCHANAN ELECTRICAL PRODUCTS #2006S

Crimp-On Pigtail 600V Copper - Non-Insulated

SKU # 78178945005
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Crimp-On Pigtail
Construction: Copper
Insulation: Non-insulated
Wire Type: CU
Wire Comb Min: 2 #18
Wire Comb Max: 2 #10 & 1 #18 & 1 #16
Voltage: 600V
Package Quantity: 100