Menu Search
Crimp-On Connectors Crimp-On Pigtail 600V Copper - Non-Insulated
BUCHANAN ELECTRICAL PRODUCTS #2011S

Crimp-On Pigtail 600V Copper - Non-Insulated

SKU # 78178945007
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Crimp-On Pigtail
Construction: Copper
Insulation: Non-Insulated
Wire Type: CU
Wire Comb Min: 5 #14
Wire Comb Max: 1 #4 & 1 #8
Voltage: 600V
Package Quantity: 50

Crimp-On Connectors: Connector Type - Crimp-On Pigtail; Construction - Copper; Insulation - Non-Insulated; Wire Type - CU; Wire Comb Min - 5 #14; Wire Comb Max - 1 #4 & 1 #8; Voltage - 600V; Package Quantity - 50