You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BURNDY #YSM2CCG2

Hylink Splice Terminal, CU Wire, Non-Insulated, Copper

SKU # 78181042569 Manufacturer Series: YSM
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Crimp-On Parallel Splice
Construction: Copper
Insulation: Non-insulated
Wire Type: CU

Hylink Type YSM seamless parallel splice connector permits wires to be laid parallel inside the connector and spliced together with the BURNDY family of Hytool installation tooling. Each YSM connector accommodates a wide combination of round, square, and rectangular copper conductors that have a total combined circular mil area listed in the table below. The conductors to be spliced must physically fit within title splice without being forced.

Additional Info: Color: Brown, Tin Plated, Conductor Range: 12 AWG-10 AWG, Overall Length: 0.62 in., Strip Length 11/16 in., Circular Mil. Range: 42613-66832