Menu Search
IDEAL #30-148

Crimp-On Pigtail 600V Steel - Nylon

SKU # 78325030148
Connector Type: Crimp-On Pigtail
Construction: Steel
Insulation: Nylon
Wire Type: CU
Wire Comb Min: 4 #16
Wire Comb Max: 1 #12 & 4 #14
Voltage: 600V
Package Quantity: 1000