Menu Search
Crimp-On Connectors Crimp-On Pigtail 600V Steel - Nylon

THOMAS & BETTS #RC55

Crimp-On Pigtail 600V Steel - Nylon

SKU #78621080450
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Connector Type: Crimp-On Pigtail
Construction: Steel
Insulation: Nylon
Wire Type: CU
Wire Comb Min: 4 #18
Wire Comb Max: 2 #12
Voltage: 600V
Package Quantity: 50

Crimp-On Connectors: Connector Type - Crimp-On Pigtail; Construction - Steel; Insulation - Nylon; Wire Type - CU; Wire Comb Min - 4 #18; Wire Comb Max - 2 #12; Voltage - 600V; Package Quantity - 50