Menu Search
IDEAL #33-719

Crimper Repair Kit Data Stripper or Crimper 25 IDC connectors (UR-I, 3-Wire Butt Splice)

SKU # 78325072013
RoHS Compliant
Type: Crimper Repair Kit
Application: Tool Maintenance
Tool Type: Data Stripper or Crimper
Contents: 25 IDC connectors (UR-I, 3-Wire Butt Splice)

Crimp Tool Repair Kits: Type - Crimper Repair Kit; Tool Type - Data Stripper or Crimper; Contents - 25 IDC connectors (UR-I, 3-Wire Butt Splice); Application - Tool Maintenance; Additional Information - Color: Yellow

Additional Info: Color: Yellow