Menu Search
WEIDMUELLER #9025800000

Crimper Set, PZ 4 Type, 10.27 in. L

SKU # 62683595554
Kit Type: Crimper
Length: 10.27 in.

Crimper-Connector Kits: Kit Type - Crimper; Length - 10.27 in; Additional Information - Type: PZ 4

Additional Info: Type: PZ 4