Crimpers and Cutters: Tool Type - Coax-UTP Cutter; Cable - RG-9, Multi-pr UTP; Additional Information - Cushion Grip Handles, Bolt Cutting Holes. Application: Cuts Coax up to RG-9/U & Mult-pair Cable up to 0.50" (12.7 mm); Manufacturer Series - Data T-Cutter
Additional Info: Cushion Grip Handles, Bolt Cutting Holes. Application: Cuts Coax up to RG-9/U & Mult-pair Cable up to 0.50" (12.7 mm)