Menu Search
ABB INSTALLATION PRODUCTS #15CA71R

Thomas and Betts® Hydraulic Crimping Die CU AL 71R

SKU # 78621087460 Manufacturer Series: Color-Keyed®
Type: Crimping Die
Tool Type: Hydraulic
Tool Model: TBM14M, 13100A
Die Code: 71R
Die Style-Shape: Round Die
Cable Type: CU AL

Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic; Tool Model - TBM14M, 13100A; Die Code - 71R; Die Style-Shape - Round Die; Cable Type - CU AL; Additional Information - Gauging: 0.730-0.718; Manufacturer Series - Color-Keyed

Additional Info: Gauging: 0.730-0.718