Menu Search
ABB INSTALLATION PRODUCTS #EZ-CK-DIEKIT

Thomas and Betts Hydraulic and Mechanical Die Assortment Kit 2 AWG - 750 MCM CU AL

SKU # 78378684519 Manufacturer Series: E-Z-CK-DIEKIT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Die Assortment Kit
Tool Type: Hydraulic and Mechanical
Cable Type: CU AL
Cable Size - Nominal: 2 AWG - 750 MCM
Connector Type: Taps, Sleeves, Terminals

Crimping Dies: Type - Die Assortment Kit; Tool Type - Hydraulic and Mechanical; Cable Type - CU AL; Cable Size - Nominal - 2 AWG - 750 MCM; Connector Type - Taps, Sleeves, Terminals; Additional Information - Includes 15 Die Sets, Metal Carrying Case; Manufacturer Series - E-Z-CK-DIEKIT

Additional Info: Includes 15 Die Sets, Metal Carrying Case