Menu Search
BURNDY #W28VT

Crimping Die 4/0 AWG CU 15

SKU # 78181003767
Type: Crimping Die
Die Code: 15
Die Color: Purple
Die Style-Shape: W Die
Cable Type: CU
Cable Size - Nominal: 4/0 AWG

Crimping Dies: Type - Crimping Die; Die Code - 15; Die Color - Purple; Die Style-Shape - W Die; Cable Type - CU; Cable Size - Nominal - 4/0 AWG; Additional Information - Material: Stainless Steel

Additional Info: Material: Stainless Steel