You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BURNDY #U-2CABT

Crimping Die, U Style, AL, 2 AWG, Die Code: 348

SKU # 78181062706
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Crimping Die
Tool Type: Hydraulic and Battery Actuated Tool
Tool Model: Y35, Y39, Y45, Y46, Y750HS, PAT750, PAT750XT-18V, PAT46-18V
Die Code: 348
Die Style-Shape: U Die
Cable Type: AL
Cable Size - Nominal: 2 AWG
Connector Type: Lugs, Taps

Crimping Dies: Type - Crimping Die; Die Code - 348; Die Color - Pink; Die Style-Shape - U Die; Additional Information - Material: Stainless Steel

Additional Info: Material: Stainless Steel