Menu Search
BURNDY #U-2CRT

Hydraulic Crimping Die 2 AWG CU 10

SKU # 78181062731
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Crimping Die
Tool Type: Hydraulic
Tool Model: Y35, Y39, Y750, BAT35, BAT750, PAT750
Die Code: 10
Die Color: Brown
Die Style-Shape: U Die
Cable Type: CU
Cable Size - Nominal: 2 AWG
Connector Type: Sleeves, Terminals

Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic; Tool Model - Y35, Y39, Y750, BAT35, BAT750, PAT750; Die Code - 10; Die Color - Brown; Die Style-Shape - U Die; Cable Type - CU; Cable Size - Nominal - 2 AWG; Connector Type - Sleeves, Terminals