Menu Search
BURNDY #U-29RT

Hydraulic Crimping Die 250 MCM CU 16

SKU # 78181062737
Type: Crimping Die
Tool Type: Hydraulic
Tool Model: Y35, Y39, Y750, BAT35, BAT750, PAT750
Die Code: 16
Die Color: Yellow
Die Style-Shape: U Die
Cable Type: CU
Cable Size - Nominal: 250 MCM
Connector Type: Sleeves, Terminals

Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic; Tool Model - Y35, Y39, Y750, BAT35, BAT750, PAT750; Die Code - 16; Die Color - Yellow; Die Style-Shape - U Die; Cable Type - CU; Cable Size - Nominal - 250 MCM; Connector Type - Sleeves, Terminals