Menu Search
BURNDY #U-31RT

Hydraulic Crimping Die 350 MCM CU 18

SKU # 78181062739
Type: Crimping Die
Tool Type: Hydraulic
Tool Model: Y35, Y39, Y750, BAT35, BAT750, PAT750
Die Code: 18
Die Color: Red
Die Style-Shape: U Die
Cable Type: CU
Cable Size - Nominal: 350 MCM
Connector Type: Taps, Sleeves, Terminals

Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic; Tool Model - Y35, Y39, Y750, BAT35, BAT750, PAT750; Die Code - 18; Die Color - Red; Die Style-Shape - U Die; Cable Type - CU; Cable Size - Nominal - 350 MCM; Connector Type - Taps, Sleeves, Terminals