You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BURNDY #U-28ART

Hydraulic Crimping Die 4/0 AWG CU AL 298

SKU # 78181062716
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Crimping Die
Tool Type: Hydraulic
Tool Model: Y35, Y39, Y750, BAT35, BAT750, PAT750
Die Code: 298
Die Color: White
Die Style-Shape: U Die
Cable Type: CU AL
Cable Size - Nominal: 4/0 AWG
Connector Type: Sleeves, Terminals

Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic; Tool Model - Y35, Y39, Y750, BAT35, BAT750, PAT750; Die Code - 298; Die Color - White; Die Style-Shape - U Die; Cable Type - CU AL; Cable Size - Nominal - 4/0 AWG; Connector Type - Sleeves, Terminals; Additional Information - 12 Ton U dies

Additional Info: 12 Ton U dies