Menu Search

BURNDY #PU998

Hydraulic Crimping Die 500 MCM CU 998

SKU: 78181062903
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Crimping Die
Tool Type: Hydraulic
Tool Model: Y35, Y39, Y750, Y45, Y46
Die Code: 998
Die Style-Shape: U Die
Cable Type: CU
Cable Size - Nominal: 500 MCM
Connector Type: Taps
Description
Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic; Tool Model - Y35, Y39, Y750, Y45, Y46; Die Code - 998; Die Style-Shape - U Die; Cable Type - CU; Cable Size - Nominal - 500 MCM; Connector Type - Taps; Additional Information - Grounding Application: Grid connectors, Taps, 1/2-3/4" Rod connections, Plate connections
Additional Info: Grounding Application: Grid connectors, Taps, 1/2-3/4" Rod connections, Plate connections