(0)

BURNDY #U-31ART

Hydraulic Crimping Die 500 MCM CU AL 20/299

SKU: 78181062722
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Crimping Die
Tool Type: Hydraulic
Tool Model: Y35, Y39, Y750, BAT35, BAT750, PAT750
Die Code: 20/299
Die Color: Brown
Die Style-Shape: U Die
Cable Type: CU AL
Cable Size - Nominal: 500 MCM
Connector Type: Sleeves, Terminals
Description
Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic; Tool Model - Y35, Y39, Y750, BAT35, BAT750, PAT750; Die Code - 20/299; Die Color - Brown; Die Style-Shape - U Die; Cable Type - CU AL; Cable Size - Nominal - 500 MCM; Connector Type - Sleeves, Terminals; Additional Information - 12 Ton U dies
Additional Info: 12 Ton U dies