Menu Search
BURNDY #U-C

Hydraulic Crimping Die CU AL C

SKU # 78181062770
Type: Crimping Die
Tool Type: Hydraulic
Tool Model: Y35, Y39, Y750, Y45, Y46
Die Code: C
Die Color: Brown
Die Style-Shape: U Die
Cable Type: CU AL
Connector Type: Taps, Sleeves, Terminals

Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic; Tool Model - Y35, Y39, Y750, Y45, Y46; Die Code - C; Die Color - Brown; Die Style-Shape - U Die; Cable Type - CU AL; Connector Type - Taps, Sleeves, Terminals