Menu Search
BURNDY #U1105

Hydraulic Crimping Die Steel

SKU # 78181007019
Type: Crimping Die
Tool Type: Hydraulic
Tool Model: PAT750, Y750
Die Type: U Dies
Die Style-Shape: U Die
Cable Type: Steel

Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic; Tool Model - PAT750, Y750; Die Type - U Dies; Die Style-Shape - U Die; Cable Type - Steel