You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GREENLEE #KD12CU

Crimping Die Kit 6 AWG - 750 KCMIL CU

SKU # 78331010260 Manufacturer Series: KD12
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Crimping Die Kit
Tool Model: EK1230L 1240L, HK1230 1240, RK1240, HKL1232 and 48802 adapter with RK1550
Die Style-Shape: U Die
Cable Type: CU
Cable Size - Nominal: 6 AWG - 750 KCMIL

Crimping Dies: Type - Crimping Die Kit; Tool Model - EK1230L 1240L, HK1230 1240, RK1240, HKL1232 and 48802 adapter with RK1550; Die Style-Shape - U Die; Cable Type - CU; Cable Size - Nominal - 6 AWG - 750 KCMIL; Additional Information - 12 Ton U dies; Manufacturer Series - KD12

Additional Info: 12 Ton U dies