Menu Search
ABB INSTALLATION PRODUCTS #15526

Thomas and Betts® Hydraulic Crimping Die 2/0 AWG CU 45

SKU # 78621015526 Manufacturer Series: Color-Keyed®
Type: Crimping Die
Tool Type: Hydraulic
Tool Model: TBM15I, TBM14M, 13100A
Die Code: 45
Die Color: Black
Die Style-Shape: Hex Die
Cable Type: CU
Cable Size - Nominal: 2/0 AWG
Connector Type: Sleeves, Terminals

Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic; Tool Model - TBM15I, TBM14M, 13100A; Die Code - 45; Die Color - Black; Die Style-Shape - Hex Die; Cable Type - CU; Cable Size - Nominal - 2/0 AWG; Connector Type - Sleeves, Terminals; Manufacturer Series - Color-Keyed