Menu Search
ABB INSTALLATION PRODUCTS #WT2130A

Thomas and BettsĀ® Manual Crimp Tool, Ergonomic Comfort Palm Grip, 12-8 AWG

SKU # 78621079637
Crimper Type: Ratchet Hand Crimping Tool
Terminal/​Splice Type: Insulated
Cable Size: 12-8 AWG
Handle Construction: Ergonomic Comfort Palm Grip

Manual Crimp Tool; Insulated Terminal/Splice; 12-8 AWG Cable; Ergonomic Comfort Palm Grip Handle

  • Heavy duty hand tool
  • Shure-stake ratchet
  • Handle color: orange and black
  • Application: For RC\, RBC\, RD\, RP insulated terminals/wire joints