Menu Search
ABB INSTALLATION PRODUCTS #CM2000G

Thomas and BettsĀ® Ratchet, Die Set, Fixed, 22-10 AWG

SKU # 72849414312 Manufacturer Series: Catamount
Crimper Type: Ratchet
Die Type Included: Die Set, Fixed
Terminal/​Splice Type: Closed End Connectors/Heat Shrink Terminals
Cable Size: 22-10 AWG
Handle Construction: Molded Grips

Crimping Tools: Crimper Type - Ratchet; Die Type Included - Die Set, Fixed; Terminal/Splice Type - Closed End Connectors/Heat Shrink Terminals; Cable Size - 22-10 AWG; Handle Construction - Molded Grips; Manufacturer Series - Catamount