Menu Search
BURNDY #RENTAL-Y750HS

HYPRESS Hand Operated Crimper, 23.50 in. L, Rubber Handle, 12-750 kcmil CU/AL, 4-556 kcmil ACSR

SKU # 62194592070
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Crimper Type: Hand Operated Hydraulic
Die Options: U
Terminal/​Splice Type: Overhead Connectors
Cable Size: 12-750 kcmil CU/AL, 4-556 kcmil ACSR
Length: 23.5 in.
Crimp Force: 12 Tons
Handle Construction: Rubber

Crimping Tools: Crimper Type - Hand Operated Hydraulic; Die Options - U ; Terminal/Splice Type - Overhead Connectors; Cable Size - 12-750 kcmil CU/AL, 4-556 kcmil ACSR; Length - 23.50 in.; Crimp Force - 12 Tons; Handle Construction - Rubber; Additional Information - Weight: 14.5 lb, Jaw Opening: 1.65; Manufacturer Series - Hypress

Additional Info: Weight: 14.5 lb, Jaw Opening: 1.65