Menu Search
BURNDY #MY29-3C

Mechanical, Dieless, Adjustable Nest Die, 8-250 CU, 8-4/0AL, 30 Navy-250 CU, 22.65"

SKU # 78181046210
Crimper Type: Mechanical
Die Type Included: Dieless, Adjustable Nest Die
Terminal/​Splice Type: Non-Insulated Hydent
Cable Size: 8-250 CU, 8-4/0AL, 30 Navy-250 CU
Length: 22.65 in.
Handle Construction: Insulated

Crimping Tools: Crimper Type - Mechanical; Die Type Included - Dieless, Adjustable Nest Die; Terminal/Splice Type - Non-Insulated Hydent; Cable Size - 8-250 CU, 8-4/0AL, 30 Navy-250 CU; Length - 22.65"; Handle Construction - Insulated