Menu Search
GREENLEE #1981

Mechanical Indentor, Die Set, Fixed, 8-250mcm CU, 8-4/0 AL, 22.38"

SKU # 78331006894
Crimper Type: Mechanical Indentor
Die Type Included: Die Set, Fixed
Terminal/​Splice Type: Copper/Aluminum Connectors
Cable Size: 8-250mcm CU, 8-4/0 AL
Length: 22.38 in.
Handle Construction: Steel

Crimping Tools: Crimper Type - Mechanical Indentor; Die Type Included - Die Set, Fixed; Terminal/Splice Type - Copper/Aluminum Connectors; Cable Size - 8-250mcm CU, 8-4/0 AL; Length - 22.38"; Handle Construction - Steel; Additional Information - Screw Adjustment for Connector Size

Additional Info: Screw Adjustment for Connector Size