You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ILSCO #ILC-10-N

Crimping Tool, 11.00 in. L, Ergonomic, Long Molded

SKU # 78366950238
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Crimper Type: Hand Operated Crimping Tool
Die Type Included: Rotatable, Fixed
Terminal/​Splice Type: Copper Connector Terminal Splice
Cable Size: 8 - 1/0 AWG (CU)
Length: 11 in.
Handle Construction: Ergonomic, Long Molded

ILS ILC-10-N HAND-TOOL