You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #CT-1701

Crimping Tool, 10-2 AWG, Molded Grips Handle, Non-Insulated Tubular Terminals, (P Series)

SKU # 07498372651
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Crimper Type: Controlled Cycle
Die Type Included: Die Wheel, 5 Position
Terminal/​Splice Type: Non-Insulated Tubular Terminals, (P Series)
Cable Size: 10-2 AWG
Handle Construction: Molded Grips

Crimping Tools: Crimper Type - Controlled Cycle; Die Type Included - Die Wheel, 5 Position; Terminal/Splice Type - Non-Insulated Tubular Terminals, (P Series); Cable Size - 10-2 AWG; Handle Construction - Molded Grips