Menu Search
Crimping Tools Ratchet, Full Cycle, Square Crimp, Self Adjusting, 24-16 AWG, 7.87"

WEIDMUELLER #9012500000

Ratchet, Full Cycle, Square Crimp, Self Adjusting, 24-16 AWG, 7.87"

SKU #62683509092
Manufacturer Series: PZ4
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Crimper Type: Ratchet, Full Cycle
Die Type Included: Square Crimp, Self Adjusting
Terminal/Splice Type: Wire Ferrules, Single
Cable Size: 24-16 AWG
Length: 7.87 in.
Handle Construction: Molded Grips

Crimping Tools: Crimper Type - Ratchet, Full Cycle; Die Type Included - Square Crimp, Self Adjusting; Terminal/Splice Type - Wire Ferrules, Single; Cable Size - 24-16 AWG; Length - 7.87"; Handle Construction - Molded Grips; Additional Information - Metric Wire Range: 0.5-4.0mm sq. Tool length: 200mm; Manufacturer Series - PZ4

Additional Info: Metric Wire Range: 0.5-4.0mm sq. Tool length: 200mm