Menu Search
WEIDMUELLER #9014350000

Ratchet, Full Cycle, W Crimp, Self Adjusting, 26-10 AWG, 7.87"

SKU # 62683591883 Manufacturer Series: PZ6
Crimper Type: Ratchet, Full Cycle
Die Type Included: W Crimp, Self Adjusting
Terminal/​Splice Type: Wire Ferrules, Single
Cable Size: 26-10 AWG
Length: 7.87 in.
Handle Construction: Molded Grips

Crimping Tools: Crimper Type - Ratchet, Full Cycle; Die Type Included - W Crimp, Self Adjusting; Terminal/Splice Type - Wire Ferrules, Single; Cable Size - 26-10 AWG; Length - 7.87"; Handle Construction - Molded Grips; Additional Information - Metric Wire Range: 0.14-6.0mm sq. Tool length: 200mm; Manufacturer Series - PZ6

Additional Info: Metric Wire Range: 0.14-6.0mm sq. Tool length: 200mm