Menu Search
WEIDMUELLER #9011460000

Ratchet Hand Crimping Tool, 7.87 in

SKU # 62683516535
RoHS Compliant
Crimper Type: Ratchet Hand Crimping Tool
Die Options: Interchangeable
Terminal/​Splice Type: Wire Ferrules, Single
Length: 7.87 in.

Crimping Tools: Crimper Type - Ratchet Hand Crimping Tool; Die Options - Interchangeable; Terminal/Splice Type - Wire Ferrules, Single; Length - 7.87 in; Additional Information - Metric Wire Range: 0.25-6mm sq

Additional Info: Metric Wire Range: 0.25-6mm sq