Menu Search

WEIDMUELLER #9006120000

Ratchet Hand Crimping Tool, 9.84 in

SKU: 62683504452
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Crimper Type: Ratchet Hand Crimping Tool
Die Options: Interchangeable
Terminal/Splice Type: Insulated
Length: 9.84 in.
Description
Crimping Tools: Crimper Type - Ratchet Hand Crimping Tool; Die Options - Interchangeable; Terminal/Splice Type - Insulated; Length - 9.84 in; Additional Information - Metric Wire Range: 0.5-6mm sq
Additional Info: Metric Wire Range: 0.5-6mm sq