Menu Search
EATON BUSSMANN SERIES #TCF20

CUBEFuse Fuse, Finger Safe Cube; Class J; Dual Element Time Delay; 20A

SKU # 05171261501
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Finger Safe Cube Fuse
Class: Class J
Characteristics: Dual Element, Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 20A
Dimensions: 1.88 x 0.75 x 1 in. (47.75 x 19.05 x 25.4mm) Fuse Housing
Indicators: Indicating