Menu Search
FLUKE #2277225

Clamp, Current, AC, 1 - 400 A AC

SKU # 09596926860
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: AC Current
AC Current: 1A - 400A
Max Conductor AWG/​MCM: (1)750
Conductor Size - Max: 1.25 in. (32mm)
Output Levels: 1mA/A
Output Connection: Shrouded Banana Plugs
Cable Length: 1.5m
Safety Rating: Cat III 1000V

Current Clamps: Clamp Type - AC Current; AC Current - 1A - 400A; Max Conductor AWG/MCM - (1)750; Max Conductor Size - in/mm - 1.25" (32mm); Output Levels - 1mA/A; Output Connection - Shrouded Banana Plugs; Cable Length - 1.50 m; Safety Rating - Cat III 1000V, Cat IV 600V