Menu Search
OMRON #K8ABAS1100115VAC

Measuring and Monitoring Relay, 100 to 115 VAC, SPDT

SKU # 61264737399 Manufacturer Series: K8AB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Current Measuring and Monitoring Relay
Voltage: 100-115V AC
Trip Setting - Amps: 2 to 500 mA AC/DC
Max Continuous Amps: 6 A at 250 VAC
Contacts: SPDT