You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #EDC4420SP

CurrentWatch Current Sensor 100 ms

SKU # 78668511976 Manufacturer Series: EDC Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Current Sensor
Sensed Current - Max.: 150, 225, 300A Max. (Selectable)
Sensed Current - Type: DC
Output Type: Current
Output Current: 4-20 mA
Supply Voltage: 24V AC/DC
Response Time: 100 ms
Terminals: Screw
Housing Style: Split Core
Housing Aperture: 0.85 in. (21.6mm)
Temperature Rating: -20 to 50 Degree C (-4 to 122 Degree F)