Menu Search
ACE MANUFACTURING METALS #353-M

Watson Cut Resistant Gloves, Medium, Polyethylene Shell

SKU # 06553781001 Manufacturer Series: Series 353
Type: Cut Resistant Gloves
Size: Medium
Color: Black, Gray
Color Family: Black/Gray
Material: Polyethylene Shell
Compliance: CE-Marked, EN 388 4342B, CFIA Approved
Hand: Abrasion, Blade Cut, Puncture and Tear Resistant
Finish: Textured
Lining: HPPE Composite Fiber
Cut Resistance: ANSI Cut Level A2
Abrasion Resistance: EN 388 Abrasive Level 4
Palm Coating: Foam Nitrile
Cuff Type: Knit Wrist
Puncture Resistance: ANSI-Puncture Level 3