Menu Search
COMMSCOPE #760237778

Modular U/UTP Jack, M Series Faceplates, Panels Mount

SKU # 19151612702 Manufacturer Series: Series UNJ
RoHS Compliant
Module Type: Modular U/UTP Jack
Connection: IDC
Mounting: M Series Faceplates, Panels
Configuration: RJ45
Wiring Code: T568A/B
Category: 6
Color: Blue

C-S 760237778 UNJ600-BL