Type:
Temperature Controller
Inputs - Temperature:
Thermocouple/RTD, Linear
Inputs - Process:
Current/Voltage
Outputs - Control:
(4) Relay
Outputs - Additional:
(4) Alarm
Rating - Control Outputs:
SPST-NO 250 VAC 5 A
Rating - Additional Outputs:
12 VDC 40 mA
Supply Voltage - Nominal:
100 to 240 VAC 50/60Hz
Temperature Input Type-Range:
Thermocouple: K, J, T, E, L, U, N, R, S, B, C/W or PL II, Platinum Resistance Thermometer: PT100 or JPT100, Infrared Temperature Sensor (ES1B): 10° to 70°C, 60° to 120°C, 115° to 165°C or 140° to 260°C
Process Input Type-Range:
Current: 4 to 20 mA or 0 to 20 mA, Voltage: 1 to 5 V, 0 to 5 V, 0 to 10 V
DIN Size:
1/8 in. DIN
Enclosure Rating:
NEMA 4X, IEC-IP66
Ambient Temperature:
-10° to +55°C
Connection:
Screw Terminals
Display Type:
Digital, Triple Line
Display Size:
0.71, 0.43, 0.31 in.
Dimensions - WxHxD:
WxHxD: 48 x 96 x 64mm
Mounting:
Panel