Menu Search
3M #2510-3/4X60FT

Varnished Cambric Tape, 0.75 in. W x 60 ft L x 7.00 mil T

SKU # 05400741720 Manufacturer Series: 2510
RoHS Compliant
Type: Electrical Insulating Tape
Material: Cotton Cloth Backing, Non-Adhesive
Length: 60 ft.
Width: 0.75 in.
Color: Yellow
Thickness: 7 mil
Dielectric Strength: 800 V/mil
Temperature Rating: 0 to 105 Degree C (32 to 220 Degree F)
Application-Grade: Premium
Finish: Yellow

Tape; Varnished Cambric; Insulating; Electrical; 0.75 in. Width x 60 ft Length x 7.00 mil Thickness; Yellow; Cotton Cloth Backing, Non-Adhesive; 0 to 105 deg C; For Premium