Menu Search
3M #SPB-04

ScotchCodeâ„¢ Wire Marker Book, 1, 2, 3 Legend, 0.22 in. W, Vinyl Cloth

SKU # 05400749954 Manufacturer Series: SPB
Type: Pre-Printed Wire Marker Book
Material: Vinyl Cloth
Marker Width: 0.22 in.
Marker Length: 1.37 in.
Legend - Number: 1, 2, 3
Marker Quantity per Legend: (150) 1, 2, 3

Book; Wire Marker; 1; 2; 3 Legend; Vinyl Cloth; 0.22 in. Width x 1.37 in. Length Marker