Menu Search
ABB INSTALLATION PRODUCTS #ISR075-062

Industrial Strain Relief Connector, 3/4 in. NPT, Aluminum

SKU # 78621020243
RoHS Compliant
Type: Industrial Strain Relief Connector
Connector Size - NPT: 3/4 in.
Hole Size: 1/2 in.
Material: Aluminum
Temperature Rating: -50° to +110°C
Seal Rating: IP66
Package Quantity: 20